Future Garments Ltd

Matrix Yellow Hi-Vis Highway Jackets

2 Variations

Matrix Hi-Vis, anti-static highway clothing for use in highly flammable working conditions. The woven polyester and carbon fibre material has anti-static properties (EN1149 Index 1). The outer fabric is also EN533 Index 1 Fire Retardant. The Fire Retardant Proban lining (EN531 Index 1) limits flame spread and is fully breathable (EN343 Class 2). Fully waterproof (EN343 Class 2) with a concealed hood, two outside double jetted pockets, zip front and storm flap. An anti-wicking barrier prevents the upward movement of water penetration. The reflective strips give the garment full EN conformity to EN471 Class 3 high visibility warning standard.