£16.79
Ex VAT
£20.15
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
The PULSAR® Long Sleeve Polo Shirt is a versatile solution for safety and comfort in demanding work environments. A Class 3 hi-visibility rating and thermally applied stretchy reflective tape ensure visibility in low-light conditions. The professional design, featuring a three-button placket, knitted collar, and cuffs, suits various settings.
Features and Benefits
• The underarm mesh ventilation system keeps wearers cool, making it ideal for physically demanding tasks
• Enhanced with moisture-wicking treatment, this polo shirt manages sweat for added comfort
• The extended back length improves flexibility, making it a reliable choice for industries like construction and traffic management
Typical Applications
• Industrial
• Warehousing
• Outdoor working
• Construction
• Traffic management
Standards
• EN ISO 20471 Class 3
Attribute | Value |
---|---|
Brand | Pulsarail |
Colour | Yellow |
Material | Polyester |
MFR Part No. | P458-YEL-L |
Product Type | Polo Shirt |
Size | M |
Sleeve Type | Long Sleeve |
UNSPSC Code | 46181531 |