£147.00
Ex VAT
£176.40
Inc VAT
22 Variations Available
Product Details
Product Specification
The Tranemo Edge Flame Retardant Arc Rated Rail Trousers in high-visibility orange are an innovative solution designed specifically for the rigorous demands of the railway industry. Crafted from a double weave fabric with a comfort finish on the inside, these trousers offer superior flame retardant and arc-rated protection, ensuring the safety of workers in high-risk environments. Compliant with RIS (Railway Industry Standard), these trousers meet Class 2 Welding Performance requirements, guaranteeing robust performance in welding applications. Notably, they are PFAS-free and feature a non-metal design, promoting environmental sustainability and minimizing the risk of conductivity. With a focus on both safety and comfort, these trousers exemplify Tranemo's commitment to providing cutting-edge protective workwear for professionals in the railway sector.
Features and Benefits
• Front pockets
• Hip pockets with flap
• Cargo pockets with flaps
• Shaped knees with adjustable inside kneepad pockets
Attribute | Value |
---|---|
Brand | Tranemo |
Colour | Orange |
ECLASS Code | 40019090 |
Leg Length | Regular |
MFR Part No. | 6121 82 50 046 |
Product Type | Hi Vis Trousers |
Series | Edge |
Standards Met | EN 1149-5 EN 13034 EN 61482-2 EN ISO 11611 EN ISO 11612 A1 B1 C1 F1 |
UNSPSC Code | 46181531 |
Waist Size | 32in. |