£33.79
Ex VAT
£40.55
Inc VAT
22 Variations Available
Product Details
Product Specification
Product Documents
Foul weather over trousers.
Features and Benefits
• Comfortable fit due to zip gussets at ankles and elasticated waistband with draw cord
• Ample storage thanks to slit access hip pockets, combat pockets on each thigh and rear pocket
• Breathable 300 Denier polyester construction
• Reflective tape strips to aid worker visibility and safety
Typical Applications
• Wet weather
• Dirty environments
Attribute | Value |
---|---|
Brand | Pulsar |
Colour | Yellow |
ECLASS Code | 40019090 |
Gender | Unisex |
Leg Length | Regular |
Material | Polyester |
MFR Part No. | P206 REG |
Product Type | Overtrousers |
Size | 2XL |
Standards Met | EN343 Class 3:3 EN ISO 20471 Class 1 |
UNSPSC Code | 46181531 |