£38.49
Ex VAT
£46.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Flame retardant antistatic trousers. Fully elasticated waist for better fit and comfort. Curved extension at back. Straight extension at front. Elastic braces with plastic divider. Wicking strip. 5cm Hi-Vis Tex reflective tape. Certified EN 533:1997, Index 1 EN 1149:2004, EN ISO 20471:2013 Class 1:2, EN 343:2003, Class 3:2.
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Yellow |
ECLASS Code | 40019090 |
Leg Length | Regular |
Material | Carbon Fibre Polyester |
MFR Part No. | S780 |
Product Type | Trousers |
Size | XL |
Standards Met | EN 1149-5 EN 343 Class 3:3 EN 533 Index 1 EN ISO 20471:2013 Class 1:2 GO/RT 3279 |
UNSPSC Code | 46181531 |