£10.79
Ex VAT
£12.95
Inc VAT
5 Variations Available
Product Details
Product Specification
Portwest C496
Madrid Executive Mesh Waistcoat Yellow
When temperatures are soaring stay visible and cool in this revolutionary garment. The mesh top allows for maximum breathability and airflow, ensuring a cool and comfortable wear.
Cooling mesh upper torso for increased breathability. Reflective tape for increased visibility. Front zip opening for easy access. Phone and pen holder pocket. Radio loop for easy clipping of a radio. D-ring for keys or ID cards and 7 pockets for ample storage
Manufactured to BS EN 20471.
Sizes: S to 3XL
Fabric: 100% polyester
Attribute | Value |
---|---|
Brand | Portwest |
Closure Type | Zipper |
ECLASS Code | 40010101 |
Material | Polyester |
MFR Part No. | C496 |
Size | 3XL |
Standards Met | BS EN 20471 |
UNSPSC Code | 46181531 |