£11.49
Ex VAT
£13.79
Inc VAT
3 Variations Available
Product Details
Product Specification
SA22020
100% knitted polyester tricot. 120gsm safety waistcoat with multiple pockets for phones, documents and keys, two 5cm high visibility strips, zip fastening.
EN471: 2003 + A1: 2007 Class 2 Level 2.
Attribute | Value |
---|---|
Brand | Dickies |
Closure Type | Zipper |
Colour | Yellow |
EAN | 5025540016736 |
ECLASS Code | 40010101 |
Gender | Unisex |
Material | Polyester |
MFR Part No. | SA22020 |
Size | M |
Standards Met | EN471: 2003 + A1: 2007 Class 2 Level 3 |
UNSPSC Code | 46181531 |