SKU:
CTL9627074C
MPN:
W01-Y-LEO-M
£3.19
Ex VAT
£3.83
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
This classic yellow hi-vis waistcoat is the ideal way to ensure the visibility of your personnel. Featuring grey trim, Retromax® reflective tape and a hook and loop fastening, the product is constructed from knitted polyester making for a breathable and durable waistcoat.
Features and Benefits
• Manufactured from 100% knitted polyester which is both lightweight and resilient
• Large surface area on both the front and the back onto which you can print or brand with your company logo
• Hook and loop fastening for easy removal
• Completed by a smart grey trim to keep edges neat
• Retromax® reflective tape for maximum visibility
Typical Applications
• Construction
• Agriculture
• Warehousing
Standards
• ISO 20471 Class 2
Attribute | Value |
---|---|
Brand | Leo Workwear |
Closure Type | Hook & Loop |
Colour | Yellow |
ECLASS Code | 40010101 |
Material | Polyester |
MFR Part No. | W01-Y-LEO-M |
Series | Tarka |
Size | M |
UNSPSC Code | 46181531 |