SKU:
VFT9632200C
MPN:
VS200/05
£23.79
Ex VAT
£28.55
Inc VAT
60 Variations Available
Product Details
Product Specification
The dynamic arch insoles are designed to be comfortable, durable and safe.
Features and Benefits
• These insoles provides gentle support and added comfort for Flat and Low Arch foot types
• Independently tested to comply with European PPE regulation and, when used in conjunction with V12 safety boots, are approved for use under EN20345
Attribute | Value |
---|---|
Arch Support | Low Arch |
Brand | V12 Footwear |
Colour | Green |
ECLASS Code | 40011392 |
Features | Anti-bacterial Anti-static Shock-absorption |
Gender | Men |
Material | Polyurethane Foam |
MFR Part No. | VS200/05 |
Series | Dynamic |
Size | 5 |
UNSPSC Code | 46182208 |