£16.79
Ex VAT
£20.15
Inc VAT
4 Variations Available
Product Details
Product Specification
100% polyester, 320gsm. High collar. Double stitched throughout. Elasticated cuff and waistband with shockcord. Self colour twill taped neck. Colour coded fabric zip puller. Zipped side pockets. Yoke back neck.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Navy Blue |
ECLASS Code | 40010200 |
Fabric Weight | 320g/m² |
Gender | Unisex |
Material | Fleece Polyester |
MFR Part No. | AA61 |
Size | XL |
UNSPSC Code | 46181533 |