SKU:
MSC9620501N
MPN:
18311-231-20209-M
£129.00
Ex VAT
£154.80
Inc VAT
53 Variations Available
Product Details
Product Specification
Accelerate Women's Winter Jacket is designed and fitted specifically for women. With taped seams, this jacket is breathable, water and windproof. The sleeves are manufactured from reinforcement of CORDURA®.
Features and Benefits
• Fastening with an internal storm flap and zip to keep the wind out
• Elastic drawstring and ribbed waistband to keep the cold out
• Lined hood which is detachable as an option
• Reflectors for extra visibility
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Red/Black |
Disposable/Reusable | Reusable |
EAN | 5711074708925 |
ECLASS Code | 40010200 |
Fabric Weight | 210g/m² |
Gender | Women |
Material | Polyester |
MFR Part No. | 18311-231-20209M |
Product Type | Jacket |
Series | ACCELERATE |
Size | M |
UNSPSC Code | 46181533 |