£98.99
Ex VAT
£118.79
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Featuring high performance technical fabric and heated panels to the front and back the Cardinal Softshell is the jacket for all seasons. Combining a corporate look with user comfort the Jacket injects both functionality and style into everyday workwear.
Features and Benefits
• High performance technical fabric helps lock in warmth and expel excess moisture
• Heated chest back and neck zones with 3 adjustable heat settings
• Water resistant and breathable to top specifications
• Stylish corporate appearance combined with increased user comfort
• Adjustable cuff design and elasticated hem for greater heat regulation
• Three external zip pockets and internal mobile phone and twin pen pocket
• Twin needle stitched seams for durability
• Battery charger lasts for up to 10.5 hours on a full charge
Typical Applications
• Corporate
• Warehouse
• Industrial
Attribute | Value |
---|---|
Brand | Orn |
Colour | Navy Blue |
ECLASS Code | 40010200 |
Fabric Weight | 320g/m² |
Gender | Men |
Material | Elastane Polyester |
MFR Part No. | 4900 |
Product Type | Soft Shell Jacket |
Series | Cardinal |
Size | L |
UNSPSC Code | 46181533 |