£23.49
Ex VAT
£28.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Discover the perfect blend of style, comfort, and sustainability with our innovative jacket. Crafted with stretch panelling and GRS certified recycled polyester and cotton, it offers a smart look and ease of movement. Ideal for diverse occasions, from casual outings to professional settings, its versatility caters to various lifestyles. More than just a fashion statement, this jacket embodies a modern approach by prioritizing wearer comfort and environmental responsibility. Whether navigating urban landscapes or embracing outdoor adventures, it's a symbol of conscious choices, providing a harmonious fusion of aesthetics and sustainability in every wear.
Features and Benefits
• Crafted from 31 recycled PET bottles for sustainability
• Innovative stretch panelling for comfort and flexibility
• 4 pockets, including a concealed zip pocket and a pen pocket, for convenient storage
• Durable polycotton fabric for high performance and wearer comfort
• Elasticated cuffs for a secure fit
• Concealed zip pocket for added functionality
• Drawcord adjustable hem for versatility
• 40+ UPF rated fabric blocks 98% of UV rays for sun protection
Attribute | Value |
---|---|
Brand | Portwest |
Disposable/Reusable | Reusable |
EAN | 5036108382996 |
ECLASS Code | 40010200 |
Gender | Unisex |
MFR Part No. | CD885DKRM |
Product Type | Work Jacket |
Size | M |
UNSPSC Code | 46181533 |