noscriptKSGB BLUE ESD LONG LAB COAT (3XL) KSGB | Cromwell Tools

(Unbranded)

KSGB BLUE ESD LONG LAB COAT (3XL)

SKU:

CTL9629545F

MPN:

KSGB

£39.79

Ex VAT

£47.75

Inc VAT

OUT OF STOCK

    Product Details

    These labcoats are manufactured using a static dissipative material for use in ESD protected areas. Lightweight, comfortable and have 3 pockets. An ESD symbol is on the breast pocket only. Machine washable up to 60°C.
    Fabric is: 65% polyester, 32% cotton and 3% conductive yarn.
    Colours: blue and white.


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    ECLASS Code

    40010200

    Product Type

    Lab Coat

    UNSPSC Code

    46181533