£33.79
Ex VAT
£40.55
Inc VAT
4 Variations Available
Product Details
Product Specification
Polyester/Pongee fabric. Half fleece lined. Taped seams. Colour: Navy with grey trim. Available in small, medium, large, X-large and XX-large.
Attribute | Value |
---|---|
Brand | Beeswift Click Original Workwear |
Colour | Navy Blue |
EAN | 5030566109706 |
ECLASS Code | 40010200 |
Gender | Men |
Material | Polyester |
MFR Part No. | MUJSM |
Size | S |
UNSPSC Code | 46181533 |