£14.99
Ex VAT
£17.99
Inc VAT
18 Variations Available
Product Details
Product Specification
Product Documents
The UC613 Ladies Classic Full Zip Soft Shell Jacket from Uneek® provides three layers of weatherproof, bonded fabric to keep the wearer warm, dry and comfortable.
Features and Benefits
• Outer layer is waterproof for use both indoors and out
• TPU waterproof and windproof mid-layer keeps out the elements, but is breathable to avoid discomfort
• Micro fleece inner layer provides insulation for added warmth
• Available in a range of sizes to suit most employees
• Machine washable at 60°C for convenience
• Hanger loop inside neck for easy storage
• Two covered zipped pockets for ample storage
• Waterproof zippers for complete protection
Attribute | Value |
---|---|
Brand | Uneek |
Colour | Black |
EAN | 5055682044649 |
ECLASS Code | 40010200 |
Fabric Weight | 325g/m² |
Gender | Women |
Material | Elastane Polyester |
MFR Part No. | 613BKLR |
Product Type | Soft Shell Jacket |
Series | UC613 |
Size | L |
UNSPSC Code | 46181533 |