SKU:
SPN9610210C
MPN:
2100251-07
£1.89
Ex VAT
£2.27
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
For an excellent grip in wet and oily environments, the Workeasy PU coated gloves are close-fitting with good natural movement and dexterity.
Features and Benefits
• The PU coating ensures a good grip
• Tight-knit delivers good hand support while preventing the ingress of dirt
• Ventilated back and PU coating optimises airflow for a breathable glove
• PU coating provide good abrasion and tear resistance
• Non-pilling, the polyester fibre is suitable for precision work
• Silicone-free to prevent product contamination
• 13 gauge liner allows for excellent dexterity and fingertip sensitivity
Typical Applications
• Automotive
• Aviation
• Logistics
• Transport
• Maintenance
Standards
• CE Category II
• EN 388:2003 3.1.2.1.
Attribute | Value |
---|---|
Brand | Honeywell |
Coating | Polyurethane |
Colour | Black |
EAN | 3603835526065 |
EN388 | EN388: 2003 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Polyester |
MFR Part No. | 2100251-7 |
Series | 2100251 Workeasy |
Size | 7 |
UNSPSC Code | 53102504 |