SKU:
HNW9611029B
MPN:
2232272-08
£3.49
Ex VAT
£4.19
Inc VAT
5 Variations Available
Product Details
Product Specification
The ergonomics seamless knit construction conforms better to the natural shape of the hand for greater strength and durability, superior comfort and ventilation. The filament yarn reduce linting for the most sensitive applications and easily laundered for extended use. The tight knit gives the glove perfect support, limits the penetration of dirt and offers a good touch. The foamy coating and ventilated back optimise the glove's breathability. The nitrile foam improves the grip. The knitted and elasticated wrist gives the glove good support. The nitrile coating at the palm and fingertips provides outstanding abrasion resistance and impermeability to oils. The black colour is suitable for work in a soiled atmosphere.
Attribute | Value |
---|---|
Brand | Honeywell |
Coating | Nitrile |
Colour | Black |
EAN | 3603835501062 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Polyamide |
MFR Part No. | 2232272-08 |
Series | 2232272 Polytril Mix |
Size | 8 |
UNSPSC Code | 53102504 |