SKU:
GLB9613910A
MPN:
SHO377
£6.50
Ex VAT
£7.80
Inc VAT
Product Details
Product Specification
Product Documents
Flexible and robust blue/black gloves that are fully coated with nitrile and an extra nitrile foam coating on the palm.
Features and Benefits
• Air infused nitrile coating absorbs oils better than flat coating
• The coating provides an excellent grip in oily or greasy applications while maintaining the cut, slash and abrasion resistance of a flat nitrile coating
• Durable construction makes them ideal for dry or slightly oily applications that require light mechanical protection and high levels of handling finesse
Typical Applications
• Aerospace
• Automotive
• Construction
• Engineering
• Manufacturing
• Oil and gas
• Concreting
• Handling oily components
• Maintenance
• Oil submersion
• Painting
• Wet work
Standards
• CAT II
• EN388: 2003 4.1.2.1.
Notes
• Cuff type: Elasticated with knit wrist
• Length: 25-28cm
• Fully coated
• 13 gauge liner
Attribute | Value |
---|---|
Brand | Showa |
Coating | Nitrile |
Colour | Black Blue White |
EAN | 4901792005500 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut, Coup Test | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon Polyester |
MFR Part No. | SHO3771 |
Series | 377 |
Size | 6 |
UNSPSC Code | 53102504 |