SKU:
ATG9614389J
MPN:
42874-09B
£4.00
Ex VAT
£4.80
Inc VAT
Product Details
Product Specification
Product Documents
For precision handling, these high-quality gloves deliver excellent grip in dry working environments. Designed for comfort, the breathable micro-foam coating offers excellent breathability to keep hands at their optimal temperature so you can stay productive.
Features and Benefits
• AIRtech® technology delivers 360° moisture-wicking capacity for comfort
• AD-APT™ antiperspirant technology reduces sweat by up to 31% for dry hands
• Knitwrist cuff delivers maximum user comfort
• Silicone-free and suitable for painting and finishing applications
• Delivers excellent hand flexibility for reduced hand fatigue during prolonged wear
• Superior fingertip sensitivity for enhanced performance during precision tasks
• Sanitized® to inhibit the growth of odour causing bacteria and germs
Standards
• CE Category II
• EN 388:2003 4.1.3.1.
• EN 388:2016 + A1:2018 4.1.3.1.A.
Approvals
• Skin Health Alliance Dermatologically Accredited
• REACH compliant
• Oeko-Tex® 100 certified
Notes
• Machine washable at 60°C
Attribute | Value |
---|---|
Brand | Atg |
Coating | Nitrile |
Colour | Black Grey |
EAN | 4792249061336 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut, Coup Test | 1 |
EN388 Cut, TDM Test ISO 13997 | A |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 42874-09B |
Series | 42-874 Maxiflex Ultimate |
Size | 9 |
UNSPSC Code | 53102504 |