SKU:
EJE9615928L
MPN:
883A-9
£4.49
Ex VAT
£5.39
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Nitrile |
Colour | Black Grey |
EAN | 7340118322094 |
Liner Material | Nylon |
MFR Part No. | 883A-9 |
Series | 883A Tegera® |
Size | 9 |
UNSPSC Code | 53102504 |