SKU:
POR9611312C
MPN:
A310GRWL
£0.99
Ex VAT
£1.19
Inc VAT
Product Details
Product Specification
Product Documents
The Flexo Grip gloves offer excellent abrasion resistance to avoid scratches, cuts, and abrasions during general handling. The nitrile palm coating ensures a good grip of wet or oily parts to make these gloves the perfect solution to a range of industrial tasks.
Features and Benefits
• Palm-dipped to increase flexibility and reduce hand fatigue
• 100% breathable liner for user comfort
• Seamless liner to avoid skin irritation during prolonged wear
• Low-linting to reduce contamination
Typical Applications
• Automotive
• Construction
• Warehousing and logistics
Standards
• EN388:2016 + A1:2018 3.1.2.1.X.
• EN420
Notes
• 13 gauge liner
Attribute | Value |
---|---|
Brand | Portwest |
Coating | Nitrile |
Colour | Grey White |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut, Coup Test | 1 |
EN388 Cut, TDM Test ISO 13997 | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | A310 |
Series | A310 Flexo Grip |
Size | L |
UNSPSC Code | 53102504 |