SKU:
CTL9613040C
£1.79
Ex VAT
£2.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These 3/4 nitrile coated gloves deliver cuts and abrasion resistance and an excellent grip. Repelling oils and greases, they're ideal for precision handling in a machine or automotive environment.
Features and Benefits
• Elasticated knit wrist for a secure fit
• Uncoated cotton back allows for hand ventilation and comfort
• Sanitized® hygiene treatment protects against bacteria and fungi
Typical Applications
• General handling
• Engine manufacture
• Light fabrication
Standards
• EN388:2003 2.1.1.1.
• EN388:2016 3.1.1.1.X.
• EN420:2003 + A12016
• LABS PWIS-Free Class A2 (for use with solvents and water-based paints)
Attribute | Value |
---|---|
Brand | Ultimate Industrial |
Coating | Nitrile |
Colour | Yellow |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 1 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Cotton |
MFR Part No. | AV725P |
Series | AV725 Armalite® |
Size | 10 |
UNSPSC Code | 53102504 |