SKU:
GLB9614869G
MPN:
SKY503
£3.50
Ex VAT
£4.20
Inc VAT
Product Details
Product Specification
Product Documents
These Beta 1™ nitrile gloves are the ideal solution for hand protection in damp or oily conditions, as well as for general use. Coated in a patented nitrile foam, these gloves offer the hands and wrists protection against mild abrasions for safer working.
Features and Benefits
• NFT™ nitrile foam coating provides a good wet grip, channeling excess fluid away from the glove's surface
• Lightweight construction provides wearers with flexibility and maximum comfort
• Treated with a sanitized® antimicrobial finish to provide extra freshness
• Machine knitted liner made from Nylon/Spandex gives good fit, sensitivity and superior dexterity
Typical Applications
• Automotive
• Construction
• Logistics
• Maintenance
• Manufacturing
• Oil & gas
• Pharmaceutical
• Transport
• Utilities
• Warehousing & distribution
Standards
• EN 388:2003 4.1.2.1
• EN 388:2016 4.1.2.1.X
• EN 407:2004
• Tested for harmful substances according to Oeko-Tex® Standard 100
Warnings
• Do not use near moving machines if there is a risk of entanglement
Notes
• Cuff type: Knit wrist
• Length: 22-27cm
• Vending machine compatible
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Nitrile Foam |
Colour | Black Red |
EAN | 5060149206041 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut, Coup Test | 1 |
EN388 Cut, TDM Test ISO 13997 | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon Spandex |
MFR Part No. | SKY50 |
Series | SKY50 Beta 1 |
Size | 9 |
UNSPSC Code | 53102504 |