noscriptMaxidry® Oil Repellent Gloves | Cromwell Tools

Atg

Maxidry® Oil Repellent Gloves

5 Variations

Manufactured from an ultra-lightweight nitrile, these dual coated grip gloves are designed to provide comfort, grip and protection in oily and dirty precision handling tasks.

Features and Benefits
• Oil repellent to ensure you have maximum grip even when dealing with greasy materials
• Flexible material allows for optimum dexterity to perform tasks with ease
• Available in various sizes to ensure you find the right fit for your needs

Typical Applications
• Ideal for use when performing tasks that require you to come into contact with oily, greasy or dirty objects and materials, commonly used in the following industries:
• Automotive
• Engineering
• Construction

Standards
• Conforms to EN 420: 2003 + A1: 2009, EN 388: 2016 + A1: 2018, EN ISO 374-1 2016 + A1 2018, EN ISO 374-5: 2016