Atg

MaxiFlex® Elite Palm-side Coated Gloves

6 Variations

These MaxiFlex® Elite handing gloves have a coated palm and knit wrist, offering wearers enhanced comfort and increased breathability. Available in a range of sizes, the gloves nitrile coating offers protection against abrasions and cutting, whilst the breathability makes the gloves both comfortable and dexterous.

Features and Benefits
• AIRtech® technology provides 360° breathability due the material that is 35% thinner than any other traditional foam gloves
• Ultra lightweight penetration-free liner utilized to produce smooth and rounded fingertips, maximizing fingertip sensitivity
• Form, fit and feel of the glove mimics the 'hand at rest', reducing hand fatigue and increasing comfort
• GRIPtech® technology platform for optimised grip delivered through micro-cup finish

Typical Applications
• Agricultural chemicals
• Automotive assembly and aftermarket
• Oil and gas

Standards Met
• EN 388:2003 - 4121
• EN 388:2016 + A1:2018 - 4121A