SKU:
LSP9610012X
MPN:
MTEHV
£21.03
Ex VAT
£25.24
Inc VAT
Product Details
Product Specification
Product Documents
Polyco Multi-Task E high visibility reinforced gloves are designed with a seamless knitted nylon liner and nitrile palm coating. Reinforced but flexible areas on the thumb and the back make these gloves ideal for tasks that require extra protection while also allowing you to move your hands freely.
Features and Benefits
• High-visibility colours for improved visibility
• Seamless knitted nylon liner for added comfort
• Nitrile palm coating for increased grip
• Flexible backing thermoplastic protects against impact
• Flexes with the hand for total freedom of movement
• Ideal for use in dry or light oil applications
• Elasticated neoprene cuff with adjustable Velcro wrist strap provides a secure fit
Typical Applications
• General Handling
• Automotive
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Nitrile |
Colour | Green Orange Yellow |
Liner Material | Nylon |
MFR Part No. | MTEHV |
Series | Multi-Task E |
Size | 11 |
UNSPSC Code | 53102504 |