SKU:
MRG9614820A
MPN:
C246070
£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
Product Documents
These lightweight, nitrile gloves have a high degree of flexibility. Fully coated to keep hands dry and free from oils and dirt, they are ideal for general handling, industrial assembly, engineering, and refuse collection.
Features and Benefits
• Excellent dexterity for reduced hand fatigue
• Elasticated knit wrist for a secure fit
• All over oil repellence
Typical Applications
• Agriculture
• Assembly
• Automotive
• General maintenance
• Metalwork
Standards
• CAT PPE Category II.
• BS EN388 4.1.1.1.A.
Notes
• Length: 26cm
Attribute | Value |
---|---|
Brand | Marigold |
Coating | Nitrile |
Colour | Yellow |
EAN | 3252449000128 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut, Coup Test | 1 |
EN388 Cut, TDM Test ISO 13997 | A |
EN388 Puncture | 1 |
EN388 Tear | 1 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Cotton |
MFR Part No. | C246070 |
Series | N230Y Nitrotough |
Size | 7 |
UNSPSC Code | 53102504 |