SKU:
JST9610015K
MPN:
PUPL-9
£0.69
Ex VAT
£0.83
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These lightweight gloves are crafted for superior grip and flexibility, reducing hand fatigue in diverse work environments. They feature a breathable back for enhanced comfort and heat reduction during prolonged wear. Designed to withstand chemicals, oils, and water, they excel in wet and oily conditions, ensuring reliable liquid resistance. The elasticated cuff provides a secure fit, complemented by a colour-coded indicator for easy size identification.
Features and Benefits
• Delivers excellent liquid resistance, including chemicals, oils, and water
• Ideal for working in wet and oily conditions
• Elasticated cuff for a secure fit
• Colour-coded cuff size indicator for easy identification
Typical Applications:
• Construction
• Engineering
• General handling
• Agriculture
Standards Met:
• EN388:2016 4.1.4.1.A
Attribute | Value |
---|---|
Brand | Just 1 |
Coating | Polyurethane |
Colour | Black Red |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 1 |
EN388 Tear | 4 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Polyester |
MFR Part No. | PUPL-9 |
Series | PUPL Predator |
Size | 9 |
UNSPSC Code | 53102504 |