SKU:
CTL9610125F
MPN:
R125
£1.89
Ex VAT
£2.27
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for use in wet and oily conditions, these general use gloves feature a comfortable knitted lining with a red PVC coating. Used widely in a range of industries, these gloves deliver medium protection during general handling tasks.
Features and Benefits
• Provide excellent dry grip for general applications
• Phthalate-free formulation for a cleaner production
• Waterproof for general handling in wet conditions
• Knit wrist for a secure fit
Typical Applications
• General purpose
• Waste and recycling
• Building and construction
Standards
• EN388:2016 4.1.1.1.X.
• EN388:2003 4.1.1.1.
Attribute | Value |
---|---|
Brand | Ultimate Industrial |
Coating | PVC |
Colour | Red |
Liner Material | Interlock Cotton |
MFR Part No. | R125 |
Series | R125 |
Size | 8.5 |
UNSPSC Code | 53102504 |