£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
SteriSpaces® personal protection pack is a responsive hygiene pack designed to keep employees healthy and safe at work.
Features and Benefits
• All-in-one pack provides everything you need to keep safe
• Supplied in a handy box for on the go
Contents
• 2 x Type IIR single-use face masks
• 1 x 24 pack of hand wipes
• 1 x 100ml hand sanitiser gel
• 1 x 125ml disinfectant spray
Attribute | Value |
---|---|
Brand | Orcagel |
ECLASS Code | 40019090 |
Includes | 1 x 100ml hand sanitiser gel 1 x 125ml disinfectant spray 1 x 24 pack of hand wipes 2 x Type IIR single-use face masks |
Kit Type | Hygiene Pack |
MFR Part No. | ORC077 |
Series | SteriSpaces® |
UNSPSC Code | 46180000 |