£5.99
Ex VAT
£7.19
Inc VAT
11 Variations Available
Product Details
Product Specification
Excellent wash and wear polo shirts with three self coloured button placket and double ribbed collar and cuffs. Durable self coloured twill taped neck and side vents for added comfort, yoke back neck and double stitched throughout for added strength. Supplied with one spare button.
Material: 50% Cotton / 50% Polyester
Weight: 230gsm
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Red |
Gender | Men |
Material | Cotton Polyester |
MFR Part No. | AA12 |
Size | L |
Sleeve Type | Short Sleeve |
UNSPSC Code | 53101600 |