£374.00
Ex VAT
£448.80
Inc VAT
Product Details
Product Specification
Product Documents
Get superior protection against respiratory and head hazards with a Versaflo™ M-300 series helmet. Designed to give an excellent fit and a wide range of vision, these helmets are lightweight and suitable for a variety of workplace settings.
Features and Benefits
• Designed for use with a 3M™ air turbo unit to form a respiratory device
• Delivers high-level head protection
• M-306 supplied fitted with a comfort face seal for extended use
• M-307 supplied fitted with a flame-resistant face seal
• Fully adjustable suspension for a comfortable and secure fit
• Coated polycarbonate visor delivers chemical and scratch resistance
• Spare parts and accessories are readily available for repairs and upgrades
• Suitable for a range of 3M™ additional accessories (sold separately)
Typical Applications
• Agriculture
• Chemical handling
• Construction and demolition
• Foundry work
Standards
• CE approved
• EN 12941 TH2/TH3
• EN 14594 3B
• EN 166:2001 - M-306 only
• EN 166:2002 - M-307 only
• EN 397
Attribute | Value |
---|---|
Brand | 3M |
EAN | 4046719713011 |
For Use With | 3M Versaflo™ Air Respirators |
MFR Part No. | 7000104036 |
Package Quantity | 1 |
Product Type | Head Cover |
Series | M-307 |
UNSPSC Code | 46182002 |