£32.00
Ex VAT
£38.40
Inc VAT
Product Details
Product Specification
Product Documents
The Elipse® half-mask and filter combination is ready to use and effectively protect against organic gases and dust. Made with medical-grade materials and featuring four points of adjustment, this half-mask comfortably protects over prolonged periods of wear.
Supplied with A1P3 filters, these combine a particulate filter with an activated carbon filter to remove organic gases and vapours with a boiling point >65°C and exposure of 1000ml/m3.
Features and Benefits
• Latex and silicone-free mask prevents skin irritation
• Comfortable to wear for long periods of time
• Elasticated head and neck strap is adjustable for comfort
• Compatible with other PPE, such as safety goggles and helmets
• Low profile filters provide an unobstructed field of vision
• Filters are reusable and changeable to prolong product life
Typical Applications
• Welding
• Construction
• Automotive
• Manufacturing
• Agriculture
Standards
• CE 0194
• EN 140:1998 (mask body)
• EN 14387:2004 + A1:2008 A1 P3 R D
Attribute | Value |
---|---|
Brand | GVS |
Contaminants Filtered | Organic Gases |
ECLASS Code | 40011401 |
MFR Part No. | SPR503 |
Product Type | Half Face |
Size | Medium/Large |
UNSPSC Code | 46182002 |