£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Product Documents
These rigger boots are ideal for winter weather due to their polyurethane and rubber construction. Complete with steel-capped toes, the product is water, oil, and slip resistant as well as being anti-static. Finished with a breathable lining for enhanced wearer comfort and protection.
Features and Benefits
• Black polyurethane outer is resilient
• Breathable liner ensures user comfort
• Steel toe cap protects the wearer's feet if anything is dropped
• Sole manufactured from polyurethane and rubber for a hard-wearing finish
• Water, oil, and slip resistant for overall product longevity
Typical Applications
• Construction
• Farming
• Highway Maintenance
• Industrial
Standards
• EN 20345:2011
• 86/686/EEC
• S3
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Black |
EAN | 5036140269170 |
ECLASS Code | 40011302 |
Gender | Men |
Midsole Material | Steel |
Product Type | Metal Rigger Boots |
Resistance Features | Anti-Static Oil-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Shoe Size | 11 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane Rubber |
Standards Met | 89/686/EEC EN ISO 20345:2011 |
Toe Cap Material | Steel |
UNSPSC Code | 46181604 |
Upper Material | Polyurethane |