noscriptHimalayan 1400 Black Safety Boots - Size 12 1400 | Cromwell Tools

Himalayan

1400 Black Safety Boots - Size 12

SKU:

HIM9631400V

MPN:

1400

£38.49

Ex VAT

£46.19

Inc VAT

OUT OF STOCK

    Product Details

    Black water resistant safety boots with grainy leather uppers, 200 Joules steel toecap impact protection, to guard against falling objects and collisions and steel midsole, to prevent sharp object penetration. The boots are ideally suited to building sites and where metal swarf is present on floors and normally allow walking on hot surfaces up to 200°C. They resist the build-up and conductance of static electricity, making them of most benefit when walking on synthetic carpets or near electrical machinery. Dual density polyurethane/rubber soles feature a nitrile rubber outsole, resistant to heat to 300° and a low density polyurethane interlayer, for increased comfort and shock absorption.


    Product Specification
    Attribute
    Value

    Brand

    Himalayan

    Colour

    Black

    EAN

    5055286104756

    ECLASS Code

    40011302

    Gender

    Unisex

    MFR Part No.

    1400-SZ-12

    Shoe Size

    12

    UNSPSC Code

    46181604