£129.00
Ex VAT
£154.80
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Experience unparalleled protection with the JALAS® MetGuard Boot, integrating XRD® M-Guard for advanced metatarsal impact defence. This high-tech material flexes in normal conditions but instantly hardens upon impact, absorbing up to 90% of energy.
Features and Benefits
• ProNose toe reinforcement for added durability
• Convenient pull loops for easy wearing
• Ventilating insole for breathability
• Heat-resistant and oil-resistant outsole for safety
• Padded boot shaft and bellows tongue for comfort
• Ankle support and double shock absorption zones for stability
• Polstered shaft edge for enhanced comfort
• Easy clean upper for hassle-free maintenance
• ESD and antistatic/ATEX for safety compliance
• Water-repellent leather for protection in wet conditions
• Heat insulating and shock-absorbing features for added safety
• Metatarsal protection with integrated PORON XRD® for impact resistance
Typical Applications
• Heavy-duty industrial settings with oily and greasy conditions
• Construction sites and environments prone to dirt exposure
• Harsh working environments that demand robust foot protection
• Explosive risk environments
Standards
• PPE CAT II
• EN ISO 20345:2011 S3, SRC, HRO, M, CI, HI
• IEC 61340-5-1 (ESD)
Attribute | Value |
---|---|
Brand | Ejendals |
Colour | Black |
ECLASS Code | 40011302 |
Gender | Men |
MFR Part No. | 1938-39 |
Product Type | Metal Safety Boots |
Series | JALAS® |
Shoe Size | 6 |
UNSPSC Code | 46181604 |
Upper Material | PU Coated Leather |