noscriptAmblers Safety Beacon, Men, Safety Boots, Size 13, Yellow, Cordura Upper, Thermoplastic Polyurethane Toe Cap, S3, EN ISO 20345:2011 33904-57925-13 | Cromwell Tools

Amblers Safety

Beacon, Men, Safety Boots, Size 13, Yellow, Cordura Upper, Thermoplastic Polyurethane Toe Cap, S3, EN ISO 20345:2011

SKU:

ABL9635816K

MPN:

33904-57925-13

£86.49

Ex VAT

£103.79

Inc VAT

OUT OF STOCK

    Product Details

    The AS972C High Leg Composite Hi-Vis Safety Boot delivers foot protection and comfort in harsh environments. The hi-vis fluorescent, waterproof Cordura material ensures safety in low-light conditions, while the composite protection features provide lightweight durability for quality foot protection in challenging environments.


    Features and Benefits
    • Water-resistant full-grain nubuck leather upper provides durability and protection against the elements
    • Internal waterproof membrane keeps feet dry, enhancing comfort during prolonged wear in wet conditions
    • Moulded TPU toe guard offers extra durability in harsh environments
    • Moulded TPU heel counter enhances heel support and protection, reducing the risk of injury
    • Reflective piping and loop ensure maximum visibility, increasing safety during nighttime or low-light work
    • Deep padded mesh collar provides extra comfort, reducing fatigue during long shifts
    • YKK side zip allows for easy access, saving time and effort when putting on or taking off the boots
    • Comfortable, cushioned, and removable PU footbed offers personalised comfort and easy replacement
    • Injected PU midsole enhances comfort and shock absorption, reducing impact on feet and joints during heavy-duty tasks


    Typical Applications
    • Provides essential protection and visibility for workers in dynamic and potentially hazardous construction environments
    • Enhances safety with high visibility and durability for workers operating in high-traffic areas
    • Offers robust protection and comfort for employees handling heavy machinery and materials
    • Delivers non-metallic safety, preventing electrical hazards while maintaining high visibility
    • Ensures comfort and protection in rugged terrains, safeguarding against environmental hazards
    • Enhances visibility and protection for public infrastructure and utility installation workers


    Standards
    • EN ISO 20345:2011 S3 WR HRO SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    No

    Brand

    Amblers Safety

    Closure Type

    Side Zipper

    Colour

    Yellow

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Men

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    No

    MFR Part No.

    33904-57925-13

    Midsole Material

    Polyurethane

    Product Type

    Composite Safety Boots

    Resistance Features

    Shock-Absorption Slip-Resistant Water-Resistant

    Safety Classification

    S3

    Series

    Beacon

    Shoe Size

    13

    Shoe Style

    Hi-Leg

    Slip Resistance Rating

    SRC

    Sole Material

    Thermoplastic Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Thermoplastic Polyurethane

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Cordura

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No