SKU:
ABL9635816C
MPN:
33904-57925-04
£86.49
Ex VAT
£103.79
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
The AS972C High Leg Composite Hi-Vis Safety Boot delivers foot protection and comfort in harsh environments. The hi-vis fluorescent, waterproof Cordura material ensures safety in low-light conditions, while the composite protection features provide lightweight durability for quality foot protection in challenging environments.
Features and Benefits
• Water-resistant full-grain nubuck leather upper provides durability and protection against the elements
• Internal waterproof membrane keeps feet dry, enhancing comfort during prolonged wear in wet conditions
• Moulded TPU toe guard offers extra durability in harsh environments
• Moulded TPU heel counter enhances heel support and protection, reducing the risk of injury
• Reflective piping and loop ensure maximum visibility, increasing safety during nighttime or low-light work
• Deep padded mesh collar provides extra comfort, reducing fatigue during long shifts
• YKK side zip allows for easy access, saving time and effort when putting on or taking off the boots
• Comfortable, cushioned, and removable PU footbed offers personalised comfort and easy replacement
• Injected PU midsole enhances comfort and shock absorption, reducing impact on feet and joints during heavy-duty tasks
Typical Applications
• Provides essential protection and visibility for workers in dynamic and potentially hazardous construction environments
• Enhances safety with high visibility and durability for workers operating in high-traffic areas
• Offers robust protection and comfort for employees handling heavy machinery and materials
• Delivers non-metallic safety, preventing electrical hazards while maintaining high visibility
• Ensures comfort and protection in rugged terrains, safeguarding against environmental hazards
• Enhances visibility and protection for public infrastructure and utility installation workers
Standards
• EN ISO 20345:2011 S3 WR HRO SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Amblers Safety |
Closure Type | Side Zipper |
Colour | Yellow |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 33904-57925-04 |
Midsole Material | Polyurethane |
Product Type | Composite Safety Boots |
Resistance Features | Shock-Absorption Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Beacon |
Shoe Size | 6 |
Shoe Style | Hi-Leg |
Slip Resistance Rating | SRC |
Sole Material | Thermoplastic Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Thermoplastic Polyurethane |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Cordura |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |