Amblers Safety

Crusader, Men, Safety Boots, Size 10, Black, Leather Upper, Polyurethane Toe Cap, S7L, EN ISO 20345:2022

SKU:

ABL9636332X

MPN:

37409-69762-09

£88.49

Ex VAT

£106.19

Inc VAT

OUT OF STOCK

    Product Details

    The AS980C Crusader Safety Boot features advanced technology to deliver lightweight and robust protection for various industries. Its metal-free, waterproof design ensures compliance with safety regulations while enhancing comfort and reducing the risk of injuries.


    Features and Benefits
    • Water-resistant full grain leather upper with internal waterproof membrane for dry feet in wet conditions
    • Injected moulded PU toe guard for durability, tested to new scuff cap standard (SC)
    • Moulded TPU heel counter provides enhanced support and protection, incorporating a functional heel kick
    • Deep padded mesh collar ensures extra comfort during long hours of wear
    • Comfortable, cushioned, and removable PU footbed with arch support for personalised comfort
    • Injected PU midsole enhances shock absorption, reducing foot fatigue
    • Non-marking MICHELIN rubber outsole offers superior traction and durability
    • Performance ladder grip on outsole tested to new ladder grip standard (LG) for secure footing on ladders and slippery surfaces


    Typical Applications
    • Ensures safety and stability for workers navigating warehouse environments and operating equipment.
    • Provides insulation and protection against electrical hazards for workers in utility and electrical industries
    • Provides durability and protection for workers performing maintenance tasks in various indoor and outdoor settings


    Standards
    • EN ISO 20345:2022


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    No

    Brand

    Amblers Safety

    Closure Type

    Laces

    Colour

    Black

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Men

    Ladder Grip

    Yes

    Metal Free

    Yes

    Metatarsal Protection

    No

    MFR Part No.

    37409-69762-09

    Midsole Material

    Polyurethane

    Product Type

    Composite Safety Boots

    Resistance Features

    Penetration-Resistant Scuff-Cap Shock-Absorption Slip-Resistant Water-Resistant

    Safety Classification

    S7L

    Series

    Crusader

    Shoe Size

    10

    Slip Resistance Rating

    SRC

    Sole Material

    Rubber

    Standards Met

    EN ISO 20345:2022

    Toe Cap Material

    Polyurethane

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No