noscriptAmblers Safety AS980C Safety Boot, Michelin Sole, Black 6" (S-12) 37409-69762-12 | Cromwell Tools

Amblers Safety

AS980C Safety Boot, Michelin Sole, Black 6" (S-12)

SKU:

ABL9636332Z

MPN:

37409-69762-12

£88.49

Ex VAT

£106.19

Inc VAT

OUT OF STOCK

    Product Details

    The AS980C Crusader Safety Boot features advanced technology to deliver lightweight and robust protection for various industries. Its metal-free, waterproof design ensures compliance with safety regulations while enhancing comfort and reducing the risk of injuries.


    Features and Benefits
    • Water-resistant full grain leather upper with internal waterproof membrane for dry feet in wet conditions
    • Injected moulded PU toe guard for durability, tested to new scuff cap standard (SC)
    • Moulded TPU heel counter provides enhanced support and protection, incorporating a functional heel kick
    • Deep padded mesh collar ensures extra comfort during long hours of wear
    • Comfortable, cushioned, and removable PU footbed with arch support for personalised comfort
    • Injected PU midsole enhances shock absorption, reducing foot fatigue
    • Non-marking MICHELIN rubber outsole offers superior traction and durability
    • Performance ladder grip on outsole tested to new ladder grip standard (LG) for secure footing on ladders and slippery surfaces


    Typical Applications
    • Ensures safety and stability for workers navigating warehouse environments and operating equipment.
    • Provides insulation and protection against electrical hazards for workers in utility and electrical industries
    • Provides durability and protection for workers performing maintenance tasks in various indoor and outdoor settings


    Standards
    • EN ISO 20345:2022


    Product Specification
    Attribute
    Value

    Brand

    Amblers Safety

    Closure Type

    Laces

    Colour

    Black

    ECLASS Code

    40011302

    Gender

    Men

    MFR Part No.

    37409-69762-12

    Midsole Material

    PU

    Product Type

    Safety Boot

    Safety Classification

    S7

    Series

    Crusader

    Shoe Size

    12

    Sole Material

    Michelin Rubber

    Toe Cap Material

    PU

    UNSPSC Code

    46181604

    Upper Material

    Full Grain Leather