Amblers Safety

Unisex, Safety Boots, Size 6.5, Black, Leather Upper, Steel Toe Cap, S1P, EN ISO 20345:2011

SKU:

FTS9632726J

MPN:

24867-41131-05

£52.99

Ex VAT

£63.59

Inc VAT

OUT OF STOCK

    Product Details

    FS112
    Black, 200 Joules steel toe cap impact protection. Guards against falling objects and collisions. Steel midsole to prevent sharp object penetration. Ideally suited to building sites and where metal swarf is present on floors. Oil, petrol, water, acid and alkali resistant. Resists the build-up and conductance of static electricity. Of most benefit when walking on synthetic carpets or near electrical machinery. Dual density polyurethane/rubber soles for extra comfort. The sole features a nitrile rubber outsole, resistant to heat to 300° and a low density polyurethane interlayer, for increased comfort and shock absorption.
    S1P, SRC classified.
    Manufactured to EN ISO 20345:2011.


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Amblers Safety

    Closure Type

    Laces

    Colour

    Black

    EAN

    5038601033726

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    FS112

    Midsole Material

    Steel

    Product Type

    Metal Safety Boots

    Resistance Features

    Anti-Static Oil-Resistant Penetration-Resistant Shock-Absorption Slip-Resistant

    Safety Classification

    S1P

    Shoe Size

    6.5

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Wide Fitting

    No