£97.99
Ex VAT
£117.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Airwair cushioned sole. 200 Joules steel toe cap impact protection. Guards against falling objects and collisions. Normally allows walking on hot surfaces up to 70°C. Oil, petrol, water, acid and alkali resistant.
SB classified.
Manufactured to EN ISO 20345:2011.
Attribute | Value |
---|---|
Brand | Dr Martens |
Colour | Black |
EAN | 5055286110535 |
ECLASS Code | 40011302 |
Gender | Unisex |
MFR Part No. | 6601-SZ8 |
Product Type | Metal Safety Boots |
Series | Icon |
Shoe Size | 8 |
UNSPSC Code | 46181604 |