SKU:
ABL9632101H
MPN:
02101-00760-08
£57.49
Ex VAT
£68.99
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
This tough Goodyear welted safety boot features a robust leather upper, padded collar, and nitrile rubber outsole, ensuring superior protection and comfort for warehouse and construction workers. It boasts a toe cap tested to withstand 200 joules of impact, and a penetration-resistant steel midsole rated for 1100 newtons, safeguarding against sharp hazards. The boot conforms to EN ISO 20345:2011 safety standards and passes SRA Slip Resistance Standards. With its durable materials and classic design, this boot is ideal for demanding environments, providing essential safety without compromising comfort for all-day wear.
Features and Benefits
• Hardwearing steel toe cap boot with mid-sole protection
• Padded collar and tongue for enhanced comfort
• Goodyear welted rubber sole for durability
• Toe protection tested to 200 joules impact
• Penetration-resistant steel midsole tested at 1100 newtons
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Amblers Safety |
Closure Type | Laces |
Colour | Tan |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 02101-00760-08 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Penetration-Resistant Slip-Resistant |
Safety Classification | SBP |
Series | Goodyear |
Shoe Size | 10 |
Slip Resistance Rating | SRA |
Sole Material | Nitrile |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |