noscriptPuma Mens Safety Boots Size 12, Black, Leather, Fibreglass Toe Cap 27285-46457-14 | Cromwell Tools

Puma

Mens Safety Boots Size 12, Black, Leather, Fibreglass Toe Cap

SKU:

PUM9631957L

MPN:

27285-46457-14

£124.00

Ex VAT

£148.80

Inc VAT

OUT OF STOCK

    Product Details

    These full leather Puma® safety boots combine durability, comfort, and safety, making them an excellent choice for your next pair of work boots.


    Features and Benefits
    • Sole is heat resistant to 300 degrees
    • Lateral YKK-zipper for easy on and off with closed dust tongue
    • Durable, with TPU heel support and kick-off in the heel area
    Experience the Puma Conquest Safety Boots - designed for performance, built for resilience.
    • Water resistant black leather upper with scuff guards
    • Waterproof and breathable membrane, whilst maintaining breathability for comfort
    • Padded collar and tongue
    • 200 Joule composite safety toe cap - optimising protection
    • Outsole has antistatic properties and is slip resistant with SRC rating
    • Shock absorbing heel area


    Standards and Approvals
    • S3 SRC HRO EN ISO 20345:2011


    Product Specification
    Attribute
    Value

    Brand

    Puma

    Colour

    Black

    EAN

    4051428079440

    ECLASS Code

    40011302

    Gender

    Men

    MFR Part No.

    630730

    Product Type

    Metal Safety Boots

    Series

    Conquest

    Shoe Size

    12

    UNSPSC Code

    46181604