SKU:
FTS9633060G
MPN:
24882-41147-07
£82.99
Ex VAT
£99.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Safety Category : S3 Marking Code : SRC
Features ; Midsole, Antistatic, Water Resistant, Toe Protection, Heel energy absorption, Slip resistant, Waterproof
Description ; TPU/PU Sole, Unisex Size Range, SRC Slip Resistance, ISO20345 Safety Standards
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Amblers Safety |
Closure Type | Laces |
Colour | Black |
EAN | 5038600116918 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | FS198 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Shock-Absorption Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Shoe Size | 8 |
Slip Resistance Rating | SRC |
Sole Material | Thermoplastic Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |