V12 Footwear

Otter STS, Unisex, Safety Boots, Size 11, Black, Leather, Composite Toe Cap, S3, EN ISO 20345:2011

SKU:

VFT9636400T

MPN:

V6400.01

£54.49

Ex VAT

£65.39

Inc VAT

OUT OF STOCK

    Product Details

    Otter STS Derby Boots are one of the lightest boots in their class. It's manufactured with a non-snagging eyelet system, suede leather tongue and a specially-shaped last.


    Features and Benefits
    • Dual comfort footbed with shock-absorbing properties
    • Top band is designed ergonomically for comfort whilst driving
    • A pull tab on the heel to make them easy to get on
    • Lining on the heel which is anti-sleep to keep the foot in place
    • Stability Traction System (STS) rugged sole - working hard so your feet don't have to
    • Metal-free construction which is lightweight
    • Padded moisture-wicking lining
    • Anti-penetration composite midsole which is flexible


    Standards
    • EN ISO 20345:2011 S3 SRC


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    V12 Footwear

    Closure Type

    Laces

    Colour

    Black

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    Yes

    Metatarsal Protection

    No

    MFR Part No.

    V6400.01

    Midsole Material

    Composite

    Product Type

    Composite Safety Boots

    Resistance Features

    Energy-Absorption Fuel-Resistant Oil-Resistant Puncture-Resistant Slip-Resistant Water-Resistant

    Safety Classification

    S3

    Series

    Otter STS

    Shoe Size

    11

    Slip Resistance Rating

    SRC

    Sole Material

    Polyurethane

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Composite

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No