SKU:
HIM9632112N
MPN:
5401
£45.99
Ex VAT
£55.19
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
S3 water-resistant premium black leather shock-resistant and crush-proof steel toe cap safety boots.
Features:
-S3 SRC
-Full grain smooth leather upper and TPU stitched-in scuff cap
-High visibility laces and outsole
-Orange outsole and PU moulded insock
-Heat Resistant Outsole up to 200C
-Shock and crush resistant steel toe cap
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Himalayan |
Closure Type | Laces |
Colour | Black |
EAN | 5055286163555 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 5401 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Reflecto |
Shoe Size | 12 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |