Himalayan

Reflecto, Unisex, Safety Boots, Size 6, Black, Leather Upper, Steel Toe Cap, S1P, EN ISO 20345:2011

SKU:

HIM9632110A

MPN:

5400

£44.99

Ex VAT

£53.99

Inc VAT

OUT OF STOCK

    Product Details

    S1P water-resistant premium black leather shock-resistant and crush-proof steel toe cap safety boots.


    -S1P SRC
    -Shock and crush resistant steel toe cap
    -Full grain smooth leather outer and TPU Stitched-in Scuff Cap
    -Penetration resistant steel protective midsole
    -High visibility laces and sole
    -Orange outsole and PU moulded insock
    -Reflective detailing to sides
    -Heat Resistant Outsole up to 200C


    Product Documents
    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Himalayan

    Closure Type

    Laces

    Colour

    Black

    EAN

    5055286163470

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    5400

    Midsole Material

    Steel

    Product Type

    Metal Safety Boots

    Resistance Features

    Anti-Static Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant

    Safety Classification

    S1P

    Series

    Reflecto

    Shoe Size

    6

    Slip Resistance Rating

    SRC

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Wide Fitting

    No