(Unbranded)

Unisex, Safety Boots, Size 7, Tan, Leather Upper, Steel Toe Cap, SBP, EN ISO 20345:2011

SKU:

CTL9634705J

MPN:

RT587H

£26.79

Ex VAT

£32.15

Inc VAT

OUT OF STOCK

    Product Details

    RT587H
    SBP SRA
    200 Joule steel toe cap
    Composite midsole
    Comfort lining and footbed
    Padded collar and Tongue
    Rubber outsole with EVA wedge
    SBP SRA


    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    No

    Brand

    (Unbranded)

    Closure Type

    Laces

    Colour

    Tan

    ECLASS Code

    40011302

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    Midsole Material

    Composite

    Product Type

    Metal Safety Boots

    Resistance Features

    Slip-Resistant

    Safety Classification

    SBP

    Shoe Size

    7

    Slip Resistance Rating

    SRA

    Sole Material

    Rubber

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181604

    Upper Material

    Leather

    Vegan

    No

    Wide Fitting

    No